JP66
Carlon, a T & B Brand Enclosures, JP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP66

Carlon, a T & B Brand Enclosures, JP Series

JP66

Carlon, a T & B Brand Enclosures, JP Series
4.87 X 4.87 BACK PANEL 14 GA. WHITE
MFG Item Number
JP66
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JP Series
Item #
JP66
4.87 X 4.87 BACK PANEL 14 GA. WHITE

JP Series Information

  • Non‑Metallic Mounting Feet and All Mounting Hardware Included
  • White‑Painted 14‑Gauge Steel or 0.25" PVC Back Panel
  • Lid Design Provides Greater Usable Internal Volume
  • 304 (18‑8) Stainless Steel Screws (10‑32/1.125")
  • Meets NEMA 1, 3, 3S, 3X, 3SX, 4, 4X, 12, 13


Specifications

Specifications
Manufacturer Part Number JP66
Manufacturer Carlon, a T & B Brand
Product Series JP
Family Series Carlon, a T & B Brand Enclosures, JP Series
Description 14 gauge steel white back panel, 4.88 Inches x 4.88 Inches
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Approvals CSA, UL
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.465 lbs
Gross Weight 0.66 lbs
Alternatives
ABP66
ABP66
Fibox Enclosures, ARCA Series
MP606S
MP606S
Vynckier Enclosure Systems Enclosures