JP75DW-L2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP75DW-L2

Panduit Mechanical Support

JP75DW-L2

Panduit Mechanical Support
StrongHold JP75DW-L2 J-Pro Cable Suppor
MFG Item Number
JP75DW-L2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
JP75DW-L2
StrongHold JP75DW-L2 J-Pro Cable Suppor

Series Information

Specifications

Specifications
Manufacturer Part Number JP75DW-L2
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description J-PRO Cable support system, with clip for use with 12 wire and threaded rod up to 3/8 9.5mm in diameter or 1/8 - 1/4 3.2mm - 6.4mm, 0.75 19.0mm max. bundle capacity, nylon 6.6 with metal attachments, red, 50 pc. package quantity.
Mounting Screw
Composition Non-Metallic
Style Hook
Capacity 10 lbs
Approvals cULus, UL
Net Weight 3.1 lbs
Gross Weight 3.1 lbs