JP75HBC50RB-L2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP75HBC50RB-L2

Panduit Mechanical Support

JP75HBC50RB-L2

Panduit Mechanical Support
StrongHold JP75HBC50RB-L2 J-Pro Cable S
MFG Item Number
JP75HBC50RB-L2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
JP75HBC50RB-L2
StrongHold JP75HBC50RB-L2 J-Pro Cable S

Series Information

Specifications

Specifications
Manufacturer Part Number JP75HBC50RB-L2
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description J-PRO Cable support system, with hammer-on beam clamp for use with flanges 5/16 1/2 7.9mm 12.7mm thick, rotates 360 degrees, 0.75 19.0mm max. bundle capacity, nylon 6.6 with metal attachments, red, 50 pc. package quantity.
Mounting Clamp
Composition Non-Metallic
Style Hook
Capacity 15 lbs
Approvals cULus, UL
Net Weight 9.05 lbs
Gross Weight 9.05 lbs