JP75UF100-L20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP75UF100-L20

Panduit Mechanical Support

JP75UF100-L20

Panduit Mechanical Support
StrongHold JP75UF100-L20 J-Pro Cable Su
MFG Item Number
JP75UF100-L20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Mechanical Support, Series
Item #
JP75UF100-L20
StrongHold JP75UF100-L20 J-Pro Cable Su

Series Information

Specifications

Specifications
Manufacturer Part Number JP75UF100-L20
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description J-PRO Cable support system, with underfloor clamp for use with pedestal support 7/8 square or 1 1/8 - 1 3/8 in diameter, 0.75 19.0mm max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.
Mounting Clamp
Composition Non-Metallic
Style Hook
Capacity 15 lbs
Approvals cULus, UL
Net Weight 7.91 lbs
Gross Weight 7.91 lbs