JP88
Carlon, a T & B Brand Enclosures, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP88

Carlon, a T & B Brand Enclosures, J Series

JP88

Carlon, a T & B Brand Enclosures, J Series
6.75 X 6.87 BACK PANEL 14 GA. WHITE
MFG Item Number
JP88
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
JP88
6.75 X 6.87 BACK PANEL 14 GA. WHITE

J Series Information


Specifications

Specifications
Manufacturer Part Number JP88
Manufacturer Carlon, a T & B Brand
Product Series J
Family Series Carlon, a T & B Brand Enclosures, J Series
Description 14 gauge steel white back panel, 6.75 Inches x 6.88 Inches
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Approvals CSA, UL
Nominal Height 8 "
Nominal Width 8 "
Net Weight 1.26 lbs
Gross Weight 1.26 lbs