Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JPDRX18544T-5
5HP, 1750RPM, 3PH, 60HZ, 184JP, XPFC, F1
MFG Item Number
JPDRX18544T-5
This item cannot be canceled or returned
Description
5HP, 1750RPM, 3PH, 60HZ, 184JP, XPFC, F1
Specifications
Specifications
| Manufacturer Part Number |
JPDRX18544T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
5HP, 1750RPM, 3PH, 60HZ, 184JP, XPFC, F1 |
| Type |
General Purpose |
| Horsepower |
5 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
184JP |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Length |
22.09 " |
| Net Weight |
152 lbs |
| Gross Weight |
152 lbs |
JPDRX18544T-5
Baldor-ABB Motors Motors