Series Information
| Manufacturer Part Number | JPDRX21144TY |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 10HP, 1765/1465RPM, 3PH, 60/50HZ, 215TCZ |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 215TCZ |
| AC Voltage | 190 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 120 VAC, 240 VAC, 380 VAC, 480 VAC |
| Service Factor | 1 |
| Composition | Cast Iron |
| Length | 25.65 " |
| Net Weight | 252 lbs |
| Gross Weight | 252 lbs |