Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JPDRX21744TY Baldor-ABB Motors Motors, 7.5HP, 1770/1470RPM, 3PH, 60/50HZ
MFG Item Number
JPDRX21744TY
JPDRX21744TY Baldor-ABB Motors Motors, 7.5HP, 1770/1470RPM, 3PH, 60/50HZ
MFG Item Number
JPDRX21744TY
This item cannot be canceled or returned
Description
7.5HP, 1770/1470RPM, 3PH, 60/50HZ
Specifications
Specifications
| Manufacturer Part Number |
JPDRX21744TY |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
7.5HP, 1770/1470RPM, 3PH, 60/50HZ |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
213TCZ |
| AC Voltage |
190 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage |
120 VAC, 240 VAC, 380 VAC, 480 VAC |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Length |
25.65 " |
| Net Weight |
228 lbs |
| Gross Weight |
228 lbs |
JPDRX21744TY
Baldor-ABB Motors Motors