Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Asco Valves - Hydraulic & Pneumatic, IS/NIFW Series
JPIS8314B300-24/DC
Asco Valves - Hydraulic & Pneumatic, IS/NIFW Series
Valve Unit 1/4 X 1/20 3U Brass
MFG Item Number
JPIS8314B300-24/DC
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, IS/NIFW Series
Item #
JPIS8314B300-24/DC
Valve Unit 1/4 X 1/20 3U Brass
IS/NIFW Series Information
Specifications
Specifications
| Manufacturer Part Number |
JPIS8314B300-24/DC |
| Manufacturer |
Asco |
| Product Series |
IS/NIFW |
| Family Series |
Asco Valves - Hydraulic & Pneumatic, IS/NIFW Series |
| Description |
Valve Unit 1/4 X 1/20 3U Brass 0.48W/H DC |
| Material |
Brass |
| Air Pressure |
130 psi |
| Orifice Diameter |
0.05 " |
| Valve Functionality |
3-Way, 2-Position, Universal Operation |
| Voltage |
24 VDC |
| Power Consumption |
0.48 W |
| Flow Coefficient (cV) |
0.06 |
| Compatible Fluid Type |
Air-Inert Gas |
| Operating Temperature |
-40-149 °F |
| Approvals |
CE, CSA, EX, FM, IECEx |
| Comments |
Panel Mount Junction Box, 1/2in NPT Conduit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JPIS8314B300-24/DC
Asco Valves - Hydraulic & Pneumatic, IS/NIFW Series