Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JPP0102
Motor, AC, 10 HP, 3600 RPM, 215JP
This item cannot be canceled or returned
Description
Motor, AC, 10 HP, 3600 RPM, 215JP
Specifications
Specifications
| Manufacturer Part Number |
JPP0102 |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Motors |
| Description |
Motor, AC, 10 HP, 3600 RPM, 215JP TEFC, 230/460V, Close Coupled Pump |
| Horsepower |
10 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| NEMA Frame |
404TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JPP0102
TECO Westinghouse Motors