Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JPP0304
Motor, AC, 30 HP, 1800 RPM, 286JP
This item cannot be canceled or returned
Description
Motor, AC, 30 HP, 1800 RPM, 286JP
Specifications
Specifications
| Manufacturer Part Number |
JPP0304 |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Motors |
| Description |
Motor, AC, 30 HP, 1800 RPM, 286JP TEFC, 230/460V, Close Coupled Pump |
| Horsepower |
30 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| NEMA Frame |
404TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JPP0304
TECO Westinghouse Motors