Series Information
| Manufacturer Part Number | JPP0404 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 40 HP, 1800 RPM, 324JP TEFC, 230/460V, Close Coupled Pump |
| Horsepower | 40 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| NEMA Frame | 404TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Net Weight | 694 lbs |
| Gross Weight | 694 lbs |