Series Information
| Manufacturer Part Number | JPP0506 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 50 HP, 1200 RPM, 365JP TEFC, 230/460V, Close Coupled Pump |
| Type | Pump |
| Horsepower | 50 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 365JP |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 57.8 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Net Weight | 784 lbs |
| Gross Weight | 784 lbs |