Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JPP7/54
Motor, AC, 7.5HP, 1800 RPM, 213JP
This item cannot be canceled or returned
Description
Motor, AC, 7.5HP, 1800 RPM, 213JP
Specifications
Specifications
| Manufacturer Part Number |
JPP7/54 |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Motors |
| Description |
Motor, AC, 7.5HP, 1800 RPM, 213JP TEFC, 230/460V, Close Coupled Pump |
| Horsepower |
7-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| NEMA Frame |
404TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JPP7/54
TECO Westinghouse Motors