JPS Series Information
| Manufacturer Part Number | JPS1 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | JPS |
| Family Series | Blackburn, a T & B Brand Grounding, JPS Series |
| Description | Cast Bronze with Strap Ground Clamp for Wire Range 10 - 3/0, Water Pipe Size 1/2 - 1, Conduit Size 1 |
| Number of Conductors | 1 |
| Conductor Size | 10 - 3/0 AWG |
| Material | Bronze |
| Compression Style | Split Frame Clamp |
| For Use With | Pipe |
| Mounting | Direct on Pipe |
| Comments | Flexible Copper Strap |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |