Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding, JPS Series
JPS12
Blackburn, a T & B Brand Grounding, JPS Series
BRZ GRD CLAMP W/COPPER STRAP
This item cannot be canceled or returned
Description
BRZ GRD CLAMP W/COPPER STRAP
Specifications
Specifications
| Manufacturer Part Number |
JPS12 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
JPS |
| Family Series |
Blackburn, a T & B Brand Grounding, JPS Series |
| Description |
Cast Bronze with Strap Ground Clamp for Wire Range 10 - 6, Water Pipe Size 1/2 - 1, Conduit Size 1/2 |
| Number of Conductors |
1 |
| Conductor Size |
10 - 6 AWG |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
Pipe |
| Mounting |
Direct on Pipe |
| Comments |
Flexible Copper Strap |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.43 lbs |
JPS12
Blackburn, a T & B Brand Grounding, JPS Series