J-Line Series Information
| Manufacturer Part Number | JPS633FR |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | J-Line |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series |
| Description | J-Line Plug, Reversed Contacts, Watertight/Weathertight With Screw Collar 60 Amp, 3 Pole 3 Wire, 600 Volts, Watertight/Weathertight With Screw Collar |
| Connection Type | Plug |
| Current Rating | 60 A |
| Voltage | 600 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| Comments | Screw Cap, Reversed Contacts |
| Net Weight | 2.4 lbs |
| Gross Weight | 2.4 lbs |