Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
JPU1023
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
100A, INT, PLG, 2P3W, JL, 600V, REPL
This item cannot be canceled or returned
Description
Plugs & Receptacles, J-Line Series
100A, INT, PLG, 2P3W, JL, 600V, REPL
J-Line Series Information
Specifications
Specifications
| Manufacturer Part Number |
JPU1023 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
J-Line |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series |
| Description |
J-Line Accessories-Replacement For Male Interior, 100 Amp, 2 Pole 3 Wire, 600 Volts |
| Connection Type |
Plug |
| Current Rating |
100 A |
| Voltage |
600 V |
| Frequency |
60 Hz |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Comments |
Replacement male interior |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
JPU1023
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series