Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
JRF1033F
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
100A, REC, 3P3W, JL, 600VAC, FC
This item cannot be canceled or returned
Description
Plugs & Receptacles, J-Line Series
100A, REC, 3P3W, JL, 600VAC, FC
J-Line Series Information
Specifications
Specifications
| Manufacturer Part Number |
JRF1033F |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
J-Line |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series |
| Description |
Flap Cap Receptacle, Voltage 600V, Amperage 100A, 3 Poles 3 Wire |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
600 V |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Net Weight |
3.6 lbs |
| Gross Weight |
3.6 lbs |
JRF1033F
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series