Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
Description
J-Line Receptacle Weathertight Spring Hinged Flap Cover with Square Mount Box and Angle Adapter, 30 Amp, 3 Pole 4 Wire, 600V, with 0.875 Inch Bushing I.D.
Connection Type
Receptacle
Current Rating
30 A
Voltage
600 V
Frequency
60 Hz
Number of Poles
3
Number of Wires
4
Lockout-Tagout
No
Auxiliary Contact
None
Built-In Strain Relief
No
Material
Metallic
Net Weight
3 lbs
Gross Weight
3 lbs
Added to cart
JRFA334H
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series