JRSA2044F
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JRSA2044F

Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series

JRSA2044F

Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
200A, REC, 4P4W, JL, 600V, JB, ANG, SC
MFG Item Number
JRSA2044F
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, J-Line Series
Item #
JRSA2044F
200A, REC, 4P4W, JL, 600V, JB, ANG, SC

J-Line Series Information


Specifications

Specifications
Manufacturer Part Number JRSA2044F
Manufacturer Russellstoll, a T & B Brand
Product Series J-Line
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
Description J-Line Receptacle Watertight Screw Cover, 200 Amp, 4 Pole 4 , with 2 Inch Bushing I.D.
Connection Type Receptacle
Connection Description Angled
Current Rating 200 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 4
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Comments Screw Cap
Net Weight 19.6 lbs
Gross Weight 21.7 lbs