Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
JRSX1044FR
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series
100A, REC, 4P4W, JL, 600V, REV, PNL, SC
MFG Item Number
JRSX1044FR
This item cannot be canceled or returned
Description
Plugs & Receptacles, J-Line Series
100A, REC, 4P4W, JL, 600V, REV, PNL, SC
J-Line Series Information
Specifications
Specifications
| Manufacturer Part Number |
JRSX1044FR |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
J-Line |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series |
| Description |
Screw Cover Panel Mount Reverse Service Receptacle, Voltage 600V, Amperage 100A, 4 Poles 4 Wire |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
600 V |
| Frequency |
60 Hz |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Comments |
Panel Mount, Screw Cap, Reversed Contacts |
| Net Weight |
3.01 lbs |
| Gross Weight |
3.01 lbs |
JRSX1044FR
Russellstoll, a T & B Brand Plugs & Receptacles, J-Line Series