JS3341
Johnson Controls HVAC Valves, J Series Zone Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JS3341

Johnson Controls HVAC Valves, J Series Zone Valves Series

JS3341

Johnson Controls HVAC Valves, J Series Zone Valves Series
Valve 3-Way Hi-Temp 3/4in.; Valve
MFG Item Number
JS3341
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, J Series Zone Valves Series
Item #
JS3341
Valve 3-Way Hi-Temp 3/4in.; Valve

J Series Zone Valves Series Information

  • Quick and Simple Actuator Removal Eases Installation and Provides Quick Actuator Replacement during Service
  • Bubble‑Tight Shutoff Conserves Energy and Accurately Controls Zone Temperature for Increased Comfort
  • High Closeoff Pressure Actuator Option Satisfies Demanding Requirements of High‑Rise Buildings and High‑Pressure Pumping Systems
  • Interchangeable Actuators Allow Field Conversion from Normally Open to Normally Closed without Re‑Piping
  • Choice of End Connections Provides Increased Versatility and Replacement Capability
J Series Electric Zone Valves accurately control the flow of saturated steam, hot water, and chilled water through coils and heat exchangers of all types, in a wide range of HVAC applications. The spring‑return, two‑position design with synchronous motor has proven reliable in millions of installations worldwide. The actuator can be removed from the valve quickly and easily, simplifying installation and servicing. No special linkage kit or commissioning is required.

Specifications

Specifications
Manufacturer Part Number JS3341
Manufacturer Johnson Controls
Product Series J Series Zone Valves
Family Series Johnson Controls HVAC Valves, J Series Zone Valves Series
Description Valve 3-Way Hi-Temp 3/4in.; Valve 3-Way Hi-Temp 3/4in. Flare Cv=1.0
Capacity 1 Cv
Pipe Size 0.75 "
Connection Type Inverted Flare
Max Static Pressure 300 psi
Body Pattern Three-Way Diverting
Valve Style Zone
Medium Temperature Range 32-250 °F
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs