Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Wire & Cable
JS602
Marathon Special Products Wire & Cable
Line-Line Jumper, Slotted Hole
This item cannot be canceled or returned
Description
Line-Line Jumper, Slotted Hole
Specifications
Specifications
| Manufacturer Part Number |
JS602 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Wire & Cable |
| Description |
Line-Line Jumper, Slotted Hole |
| Type |
Barrier Block |
| Number of Poles |
2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JS602
Marathon Special Products Wire & Cable