JSL325A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JSL325A Baldor-ABB Motors Motors, .5HP, 3450RPM, 1PH, 60HZ, 56Y, 3416L

MFG Item Number
JSL325A

JSL325A Baldor-ABB Motors Motors, .5HP, 3450RPM, 1PH, 60HZ, 56Y, 3416L

MFG Item Number
JSL325A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
JSL325A
.5HP, 3450RPM, 1PH, 60HZ, 56Y, 3416L

Series Information

Specifications

Specifications
Manufacturer Part Number JSL325A
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description .5HP, 3450RPM, 1PH, 60HZ, 56Y, 3416L
Type Pool and Spa
Horsepower 1/2 hp
Speed 3,450 RPM
RPM 3,450 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56Y
AC Voltage 110-120 VAC
Nominal Voltage 120 VAC
Mounting Footless
Current Rating 6.6 A
Service Factor 1.6
Composition Steel
Net Weight 23.5 lbs
Gross Weight 24 lbs
Alternatives
MST1052.00
MST1052.00
Leeson Motors