Series Information
| Manufacturer Part Number | JSM3115 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 3450RPM, 3PH, 60HZ, 56YZ, 3420M, OPEN, F1 |
| Type | Pool and Spa |
| Horsepower | 1 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56YZ |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Footless |
| Current Rating | 3.2 A |
| Service Factor | 1.4 |
| Composition | Steel |
| Net Weight | 27 lbs |
| Gross Weight | 27 lbs |