JT2213G13B020
Johnson Controls HVAC Valves, J Electric Zone Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JT2213G13B020

Johnson Controls HVAC Valves, J Electric Zone Valves Series

JT2213G13B020

Johnson Controls HVAC Valves, J Electric Zone Valves Series
1/2in.Swt;2Nc;3.5Cv;120V; 2-Way; N.C.
MFG Item Number
JT2213G13B020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, J Electric Zone Valves Series
Item #
JT2213G13B020
1/2in.Swt;2Nc;3.5Cv;120V; 2-Way; N.C.

J Electric Zone Valves Series Information


Specifications

Specifications
Manufacturer Part Number JT2213G13B020
Manufacturer Johnson Controls
Product Series J Electric Zone Valves
Family Series Johnson Controls HVAC Valves, J Electric Zone Valves Series
Description 1/2in.Swt;2Nc;3.5Cv;120V; 2-Way; N.C. Zone Valve 1/2in.; Sweat; 3.5 Cv 120Vac On/Off Spr. Return
Capacity 4 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Close-Off Pressure 25 psi
Max Static Pressure 300 psi
Body Pattern Two-Way
Valve Style Zone
Medium Temperature Range 32-200 °F
Nominal Voltage 120 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 1 lb
Gross Weight 1 lb