JT305033

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JT305033 Eaton Circuit Breakers, Trip Unit, 3-P, 50A, LS Electronic
MFG Item Number
JT305033

JT305033 Eaton Circuit Breakers, Trip Unit, 3-P, 50A, LS Electronic

MFG Item Number
JT305033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
JT305033
Trip Unit, 3-P, 50A, LS Electronic

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number JT305033
Description Trip Unit, 3-P, 50A, LS Electronic Trip, Series G
Accessory Type Trip Unit
Current Rating 50 A
Net Weight 1.4 lbs
Gross Weight 1.42 lbs