JT305036

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JT305036 Eaton Circuit Breakers, Trip Unit, 3-P, 50A, LSIG Electronic
MFG Item Number
JT305036

JT305036 Eaton Circuit Breakers, Trip Unit, 3-P, 50A, LSIG Electronic

MFG Item Number
JT305036
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
JT305036
Trip Unit, 3-P, 50A, LSIG Electronic

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number JT305036
Description Trip Unit, 3-P, 50A, LSIG Electronic Trip, Series G
Accessory Type Trip Unit
Current Rating 50 A
Net Weight 1.4 lbs
Gross Weight 1.42 lbs