JT3070FA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JT3070FA Eaton Circuit Breakers, Trip Unit, 3-P, 70A, Thermal-Mag
MFG Item Number
JT3070FA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

JT3070FA Eaton Circuit Breakers, Trip Unit, 3-P, 70A, Thermal-Mag

MFG Item Number
JT3070FA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
JT3070FA
Trip Unit, 3-P, 70A, Thermal-Mag

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number JT3070FA
Description Trip Unit, 3-P, 70A, Thermal-Mag Trip, Fixed Thermal - Adj Magnetic, Series G
Accessory Type Trip Unit
Current Rating 70 A
Net Weight 1 lb
Gross Weight 1 lb