JT310033

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JT310033 Eaton Circuit Breakers, Trip Unit, 3-P, 100A, LS Electronic
MFG Item Number
JT310033

JT310033 Eaton Circuit Breakers, Trip Unit, 3-P, 100A, LS Electronic

MFG Item Number
JT310033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
JT310033
Trip Unit, 3-P, 100A, LS Electronic

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number JT310033
Description Trip Unit, 3-P, 100A, LS Electronic Trip, Series G
Accessory Type Trip Unit
Current Rating 100 A
Net Weight 1.4 lbs
Gross Weight 1.42 lbs