JT316032

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JT316032 Eaton Circuit Breakers, Trip Unit, 3-P, 160A, LSI Electronic
MFG Item Number
JT316032

JT316032 Eaton Circuit Breakers, Trip Unit, 3-P, 160A, LSI Electronic

MFG Item Number
JT316032
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
JT316032
Trip Unit, 3-P, 160A, LSI Electronic

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number JT316032
Description Trip Unit, 3-P, 160A, LSI Electronic Trip, Series G
Accessory Type Trip Unit
Current Rating 160 A
Net Weight 1.4 lbs
Gross Weight 1.42 lbs