JT325033

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JT325033 Eaton Circuit Breakers, Electronic Trip Unit, 3-P, 250A,
MFG Item Number
JT325033

JT325033 Eaton Circuit Breakers, Electronic Trip Unit, 3-P, 250A,

MFG Item Number
JT325033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
JT325033
Electronic Trip Unit, 3-P, 250A,

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number JT325033
Description Electronic Trip Unit, 3-P, 250A, Type LS
Accessory Type Trip Unit
Current Rating 250 A
Net Weight 1.4 lbs
Gross Weight 1.42 lbs