Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JV-4580MG
CABLE TIE TOOL W/ HEAVY DUTY TEETH
This item cannot be canceled or returned
Description
CABLE TIE TOOL W/ HEAVY DUTY TEETH
Specifications
Specifications
| Manufacturer Part Number |
134085 |
| Manufacturer |
Brady |
| Family Series |
Brady Hand Tools |
| Description |
Cable Tie Tool with Heavy Duty Teeth, Each |
| Type |
Cable Tie Tool |
| Color |
Black |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0.16 lbs |
JV-4580MG
Brady Hand Tools