Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JVOP-KPLCA04MEB Yaskawa Drives, Keypad, LCD, Standard, W/O Bluetooth
MFG Item Number
JVOP-KPLCA04MEB

JVOP-KPLCA04MEB Yaskawa Drives, Keypad, LCD, Standard, W/O Bluetooth

MFG Item Number
JVOP-KPLCA04MEB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
JVOP-KPLCA04MEB
Keypad, LCD, Standard, W/O Bluetooth

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number JVOP-KPLCA04MEB
Description Keypad, LCD, Standard, W/O Bluetooth For FP605, GA500 & GA800 Drives
Accessory Type Keypad
Voltage 24 V
Approvals CE, CSA, cUL, RCM, TUV, UL
Net Weight 0.22 lbs
Gross Weight 0.72 lbs