Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JVOP-KPLCC04MBB Yaskawa Drives, Keypad, LCD, Optional, W/Bluetooth
MFG Item Number
JVOP-KPLCC04MBB
JVOP-KPLCC04MBB Yaskawa Drives, Keypad, LCD, Optional, W/Bluetooth
MFG Item Number
JVOP-KPLCC04MBB
This item cannot be canceled or returned
Description
Keypad, LCD, Optional, W/Bluetooth
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JVOP-KPLCC04MBB |
| Description |
Keypad, LCD, Optional, W/Bluetooth For FP605, GA500 & GA800 Drives |
| Accessory Type |
Keypad |
| Voltage |
24 V |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.45 lbs |
JVOP-KPLCC04MBB
Yaskawa Drives