Obsolete
Series Information
| Manufacturer Part Number | JW1210HLL |
|---|---|
| Manufacturer | Stahlin Web |
| Family Series | Stahlin Web Enclosures |
| Description | Enclosure, 13.56in.Hx11.43in.Wx5.22in.D, |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Twist Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height | 12 " |
| Nominal Width | 10 " |
| Nominal Depth | 5 " |
| Approvals | CSA, UL |
| Net Weight | 6.2 lbs |
| Gross Weight | 6.2 lbs |