JW45

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW45 Wiegmann Wireway, JW Series, N12 FEED THRU WIREWAY 4X4X60 CS -GRY

MFG Item Number
JW45

JW45 Wiegmann Wireway, JW Series, N12 FEED THRU WIREWAY 4X4X60 CS -GRY

MFG Item Number
JW45
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JW45
N12 FEED THRU WIREWAY 4X4X60 CS -GRY

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JW45
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through Wireway 4X4X60 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 60 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 25 lbs
Gross Weight 25 lbs
Alternatives
1487C60
1487C60
Hammond Manufacturing Wireway, 1487 Series