JW4BK60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW4BK60 Wiegmann Wireway, JW Series, Barrier Kit, 4in.x4in.x60in.

MFG Item Number
JW4BK60

JW4BK60 Wiegmann Wireway, JW Series, Barrier Kit, 4in.x4in.x60in.

MFG Item Number
JW4BK60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JW4BK60
Barrier Kit, 4in.x4in.x60in.

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JW4BK60
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description Barrier Kit, 4in.x4in.x60in.
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 60 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
1487CB60
1487CB60
Hammond Manufacturing Wireway, 1487 Series