JW610

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW610 Wiegmann Wireway, JW Series, N12 FEED THRU WIREWAY 6X6X120 CS -GRY

MFG Item Number
JW610

JW610 Wiegmann Wireway, JW Series, N12 FEED THRU WIREWAY 6X6X120 CS -GRY

MFG Item Number
JW610
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JW610
N12 FEED THRU WIREWAY 6X6X120 CS -GRY

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JW610
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through Wireway 6X6X120 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 120 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 73 lbs
Gross Weight 73 lbs
Alternatives
1487D120
1487D120
Hammond Manufacturing Wireway, 1487 Series