Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW63 Wiegmann Wireway, N12 FEED THRU WIREWAY 6X6X36 CS -GRY

MFG Item Number
JW63

JW63 Wiegmann Wireway, N12 FEED THRU WIREWAY 6X6X36 CS -GRY

MFG Item Number
JW63
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JW63
N12 FEED THRU WIREWAY 6X6X36 CS -GRY

Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JW63
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N12 Feed-Through Wireway 6X6X36 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 36 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 24 lbs
Gross Weight 24 lbs
Alternatives
1487D36
1487D36
Hammond Manufacturing Wireway, 1487 Series