JW82

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW82

Wiegmann Wireway, JW Series

JW82

Wiegmann Wireway, JW Series
N12 FEED THRU WIREWAY 8X8X24 CS -GRY
MFG Item Number
JW82
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JW82
N12 FEED THRU WIREWAY 8X8X24 CS -GRY

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JW82
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through Wireway 8X8X24 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 24 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 23 lbs
Gross Weight 23 lbs
Alternatives
1487E24
1487E24
Hammond Manufacturing Wireway, 1487 Series