JWA2

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JWA2 Wiegmann Wireway, JW Series, N12 FEED THRU BOX ADAPTER 2.5X2.5 CS -GR
MFG Item Number
JWA2

JWA2 Wiegmann Wireway, JW Series, N12 FEED THRU BOX ADAPTER 2.5X2.5 CS -GR

MFG Item Number
JWA2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWA2
N12 FEED THRU BOX ADAPTER 2.5X2.5 CS -GR

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWA2
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through Box Adapter 2.5X2.5 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
1487BK
1487BK
Hammond Manufacturing Wireway, 1487 Series