JWA4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWA4 Wiegmann Wireway, JW Series, N12 FEED THRU BOX ADAPT 4X4 CBN STL -GRY

MFG Item Number
JWA4

JWA4 Wiegmann Wireway, JW Series, N12 FEED THRU BOX ADAPT 4X4 CBN STL -GRY

MFG Item Number
JWA4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWA4
N12 FEED THRU BOX ADAPT 4X4 CBN STL -GRY

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWA4
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through Box Adapter 4X4 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
1487CK
1487CK
Hammond Manufacturing Wireway, 1487 Series