JWBH6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWBH6 Wiegmann Wireway, JW Series, N12 FEED THRU BRACKET HANGER 6X6 CS -GRY

MFG Item Number
JWBH6

JWBH6 Wiegmann Wireway, JW Series, N12 FEED THRU BRACKET HANGER 6X6 CS -GRY

MFG Item Number
JWBH6
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wireway, JW Series
Item #
JWBH6
N12 FEED THRU BRACKET HANGER 6X6 CS -GRY

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWBH6
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through Bracket Hanger 6X6 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 1.6188 lbs
Gross Weight 3 lbs
Alternatives
1485DL2
1485DL2
Hammond Manufacturing Wireway, 1485 Series