Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWF2 Wiegmann Wireway, Cut-Off, 2.5in.Hx2.5in.W, N12, Includes

MFG Item Number
JWF2

JWF2 Wiegmann Wireway, Cut-Off, 2.5in.Hx2.5in.W, N12, Includes

MFG Item Number
JWF2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWF2
Cut-Off, 2.5in.Hx2.5in.W, N12, Includes

Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWF2
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Cut-Off, 2.5in.Hx2.5in.W, N12, Includes One Set of Gaskets and Screws
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
1485BW1
1485BW1
Hammond Manufacturing Wireway, 1485 Series
1487BW
1487BW
Hammond Manufacturing Wireway, 1487 Series