JWF6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWF6 Wiegmann Wireway, JW Series, Cut-Off, 6in.Hx6in.W, N12, Includes

MFG Item Number
JWF6

JWF6 Wiegmann Wireway, JW Series, Cut-Off, 6in.Hx6in.W, N12, Includes

MFG Item Number
JWF6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWF6
Cut-Off, 6in.Hx6in.W, N12, Includes

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWF6
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description Cut-Off, 6in.Hx6in.W, N12, Includes One Set of Gaskets and Screws
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 6 lbs
Gross Weight 6 lbs