Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWFF2 Wiegmann Wireway, Flexible Fitting, 2in.x2in., 3-8in. Rang

MFG Item Number
JWFF2

JWFF2 Wiegmann Wireway, Flexible Fitting, 2in.x2in., 3-8in. Rang

MFG Item Number
JWFF2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWFF2
Flexible Fitting, 2in.x2in., 3-8in. Rang

Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWFF2
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Flexible Fitting, 2in.x2in., 3-8in. Range
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
1485BFF
1485BFF
Hammond Manufacturing Wireway, 1487 Series