JWFF4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWFF4 Wiegmann Wireway, JW Series, N12 FEED THRU FLEXIBLE FTG 4X4 CS -GRY

MFG Item Number
JWFF4

JWFF4 Wiegmann Wireway, JW Series, N12 FEED THRU FLEXIBLE FTG 4X4 CS -GRY

MFG Item Number
JWFF4
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wireway, JW Series
Item #
JWFF4
N12 FEED THRU FLEXIBLE FTG 4X4 CS -GRY

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWFF4
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 FEED THRU FLEXIBLE FTG 4X4 CS -GRY
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
1485CFF
1485CFF
Hammond Manufacturing Wireway, 1485 Series