JWFF8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JWFF8 Wiegmann Wireway, JW Series, Flexible Fitting, 8in.x8in., 3-8in. Rang
MFG Item Number
JWFF8

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

JWFF8 Wiegmann Wireway, JW Series, Flexible Fitting, 8in.x8in., 3-8in. Rang

MFG Item Number
JWFF8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWFF8
Flexible Fitting, 8in.x8in., 3-8in. Rang

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWFF8
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description Flexible Fitting, 8in.x8in., 3-8in. Range
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
1485EFF
1485EFF
Hammond Manufacturing Wireway, 1485 Series